Shop All Lab Mixers & Blenders
Stir-Pak
MIXR SHAFT SS 3/8 DIA X 30 IN
Mfr # 04552-05
Zoro # G4769825
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30"
- Material 316 stainless steel
- Includes Stainless Steel Mixer Shaft 3/8 in dia x 30 in
- For Use With Cole-Parmer Stir-Pak and Servodyne Mixers
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stir-Pak
- MFR # 04552-05
- Zoro # G4769825
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 30" |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 30 in |
Shaft Diameter | 3/8 in |
Details
Item | Shaft |
Material | 316 stainless steel |
Includes | Stainless Steel Mixer Shaft 3/8 in dia x 30 in |
For Use With | Cole-Parmer Stir-Pak and Servodyne Mixers |
AccessoryType | Shaft |
Shaft Material | Stainless Steel |
Product Type | Shaft |
Description
MIXR SHAFT SS 3/8 DIA X 30 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Concave Mirror, 50Mm Dia / 100Mm Fl (MCC504)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- Stir-Pak Lab Mixers & Blenders