Shop All Automotive Audio & Video Accessories
Stinger
Stinger SK141 1000W 4 AWG Power Install Kit
Mfr # SK141
Zoro # G004001413
original price:
$41.95
5% off
new price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stinger
- MFR # SK141
- Zoro # G004001413
- UPC # 6090988075866
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
Features
- 17ft. matte blue 18ga remote turn-on wire
- 1 By 0ga crimp ring terminals
- Blue, red, black boots to match power wire
- 18ga fork terminal
- 16ga blue butt connector
- 1 By 0ga snap in protective firewall grommet
- Self-drilling mounting screws
- Power: 1000W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORM-A-FUNNEL Lawn and Garden Form-A-Funnel (LG-101)
- ILB GOLD Replacement For Yamaha, 6G1-81941-10-00 Switch / Solenoid (6G1-81941-10-00 SWITCH / SOLENOID)
- TIE DOWN ENGINEERING Tie Down Engineering Galvanized Metal Fender (86265)
- S.M. ARNOLD PADS ROUND WAX APPLICATOR 2PK (AR85-520)
- INSTALLBAY BY METRA .25" Split Loom Tubing, 100' Spool (SLT14)
- DB LINK WIRING Anl Fuse Holder 4/8Ga In Line Single/Bul (NANLFH2XB)
- METRA ELECTRONICS SUBARU HARNESS 90-UP (70-8901)
- METRA Toyota Tundra 2007-Up Hi-Gloss 2-Din Turbo Kit (998220HG)
- INSTALLBAY BY METRA 18-Gauge Blue Primary Wire, 500' Spool (PWBL18500)
- RSI RSI K-SC58-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 8 ft. (K-SC58-50)
- INSTALLBAY BY METRA 16-14 Gauge Large Neck Nylon Crimp Caps - 1000 Pack (CCL16141)
- Stinger Automotive Audio & Video