Shop All Cap Nails
Stinger
Stinger 135151 Cap Nail, 2-1/2 in L, 12, Flat Head, 2000
Mfr # 135151
Zoro # G504300023
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1"
- Length 2-1/2"
- Head Style Flat
- Finish Electro Galvanized
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 1" |
Length | 2-1/2" |
Details
Item | Cap Nail |
Head Style | Flat |
Finish | Electro Galvanized |
Material | Plastic |
Shank | Ring |
Description
Flexible round head conforms to surface making it difficult for water to get under the cap. Can be used for roofing felt, sheathing, polyethylene, roll roofing, re-roofing, chicken wire, wire lathe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0037)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (6228CSFL)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 50 PK (50419)
- STINGER Nail Cap Plastic Rs 7/8 In 2M (0135043)
- STINGER Nail Cap Plstc Rs 7/8 In 250 (0135045)
- STINGER Nail Cap Plastic Rs 2 In Eg (0135133)
- STINGER Nail Cap Mtl Rs 1-1/4 In 50Lb (00127072)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- STINGER Nail Cap Plstc Rs 3 In 100 (0135175)
- GRIP-RITE NAIL CAP P/S EG 3"" 2K (GC3)
- Stinger Cap Nails