Shop All Cap Nails
Stinger
Stinger 135131 Cap Nail, 2 in L, 12, Flat Head, 2000
Mfr # 135131
Zoro # G804299959
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1"
- Length 2"
- Head Style Flat
- Finish Electro Galvanized
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 1" |
Length | 2" |
Details
Item | Cap Nail |
Head Style | Flat |
Finish | Electro Galvanized |
Material | Plastic |
Shank | Ring |
Description
Flexible round head conforms to surface making it difficult for water to get under the cap. Can be used for roofing felt, sheathing, polyethylene, roll roofing, re-roofing, chicken wire, wire lathe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (06322-PWR)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.016.0300)
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- STINGER Cap Nail 1Inch Nailpac (136260)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- STINGER Nail Cap Mtl Rs 1-1/4 In 50Lb (00127072)
- STINGER 0 Cap Nail, 1 in L, Flat Head, 12 ga Gauge, Steel (127055)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- STINGER Nail Cap Mtl Rs 7/8 In 50Lb (00127042)
- ZORO SELECT Cap Nail, 1 1/2 In L, PK2000 (4NFC7)
- Stinger Cap Nails