Stinger

Nail Cap Plstc Rs 3 In 100


product price: $9.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Head Dia. 1"
  • Length 3"
  • Head Style Round
  • Finish Electro Galvanized
  • Material Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stinger
  • MFR # 0135175
  • Zoro # G806710490
  • UPC #
    42928046517
  • Country of Origin China
  • Category Cap Nails

Dimensions

Head Dia. 1"
Length 3"

Details

Item Cap Nail
Head Style Round
Finish Electro Galvanized
Material Plastic
Shank Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.