Shop All Cap Nails
Stinger
Nail Cap Plstc Rs 1 In 250
Mfr # 0135055
Zoro # G506710486
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1"
- Length 1"
- Head Style Round
- Finish Electro Galvanized
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.016.0087)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (55A0403-EA-250)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 25 PK (38982)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (PS18150)
- STINGER Cap Nail 1Inch Nailpac (136260)
- STINGER Nail Cap Plstc Rs 1-1/2 Eg (0135093)
- STINGER Nail Cap Mtl Rs 1-1/4 In 50Lb (00127072)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- STINGER Nail Cap Mtl Rs 7/8 In 50Lb (00127042)
- GRIP-RITE NAIL CAP P/S EG 1"" 3K (GCB1)
- Stinger Cap Nails