Shop All Cap Nails
Stinger
Nail Cap Plstc Rs 1-3/4 In Eg
Mfr # 0135113
Zoro # G206710472
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1"
- Length 1-3/4"
- Head Style Round
- Finish Electro Galvanized
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 1" |
Length | 1-3/4" |
Details
Item | Cap Nail |
Head Style | Round |
Finish | Electro Galvanized |
Material | Plastic |
Shank | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.031.0200)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8in-16 X 5in Grade 8 Yellow Zinc Plated Steel 10PK (9105409)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 7/16"-20, Plain 18-8 Stainless Steel (3534-7/16K)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.050.0500)
- STINGER Nail Cap Plastic Rs 7/8 In 2M (0135043)
- STINGER Nail Cap Plstc Rs 3 In 100 (0135175)
- STINGER Cap Nail 1Inch Nailpac (136260)
- STINGER Nail Cap Mtl Rs 7/8 In 50Lb (00127042)
- STINGER Nail Cap Mtl Rs 1-1/4 In 50Lb (00127072)
- STINGER Nail Cap Plstc Rs 1-3/4 In 100 (0135115)
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- Stinger Cap Nails