Shop All Automotive Fuses
Stinger Electronics
AMPKIT, 0/1GA, POWER ONLY, OFC, ANL FUSEHLDR
Mfr # SK4201
Zoro # G908399289
Free Shipping & Returns
$232.99
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
- Brand Stinger Electronics
- MFR # SK4201
- Zoro # G908399289
- UPC # 609098805308
- Country of Origin China
- Category Automotive Fuses
Description
1,0 AWG 4000 Series Power Amplifier Wiring Kit includes all the necessary hardware and wire to power one amplifier and is designed specifically for car audio systems up to 3400 watts. The included premium power ground cable is made from 100 percent oxygen free copper and is true to gauge for ultimate power transfer. This SK4201 power amp kit includes 17-feet of 1,0 AWG translucent red power cable 3-feet of 1,0 AWG translucent black ground cable 17-feet of 18 AWG blue remote turn-on wire ANL Fuse holder 250 Amp ANL style fuse and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
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
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCCMM603-3PQ)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 80A, 500V AC, Non-Indicating (A50QS80-4)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- GROTE Switch, HD 6 Screw, On/Off/On, 15A (82-2122)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- HANDI-MAN MARINE Handi Man Marine 180772 20 Amp Mini Plug-In Fuses (180772)
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (1735PK)
- Stinger Electronics Fuses