Shop All Cap Nails
Stinger
0 Cap Nail, 78 in L, Flat Head, 12 ga Gauge, Steel
Mfr # 127042
Zoro # G007374132
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flat
- Finish Electro Galvanized
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7/8 in |
Details
Item | Cap Nail |
Head Style | Flat |
Finish | Electro Galvanized |
Material | Steel |
Description
1 in head Preferred nail for securing paper, house wrap materials, poly or foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 20 PK (64063)
- WRAP-IT Back-to-Back Strap, No Adhesive, 10 in, 1-1/2 in Wd, Black, 6 PK (A106-20BX)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Galvanized Finish, 9 ga, 340 PK (4NET1)
- STINGER 0 Cap Nail, 1 in L, Flat Head, 12 ga Gauge, Steel (127055)
- STINGER Nail Cap Plastic Rs 7/8 In 2M (0135043)
- STINGER Nail Cap Plstc Rs 1-1/2 Eg (0135093)
- STINGER Nail Cap Mtl Rs 1-1/4 In 50Lb (00127072)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- STINGER Nail Cap Plstc Rs 1-3/4 In 100 (0135115)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- Stinger Cap Nails