Shop All Cap Nails
Stinger
0 Cap Nail, 2 in L, Flat Head, 12 ga Gauge, Plastic
Mfr # 135135
Zoro # G307466216
product price: $13.79
/ea
Sold in multiples of 4 for $55.16
$55.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flat
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2 in |
Details
Item | Cap Nail |
Head Style | Flat |
Material | Plastic |
Description
Flexible round head conforms to surface making it difficult for water to get under the cap Can be used for roofing felt, sheathing, polyethylene, roll roofing, reroofing, chicken wire, wire lathe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3/4 in L, 25 PK (FB3HEXB381634P25)
- ZORO SELECT 3/8x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-065)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.025.0150)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01060.050.0225)
- STINGER Nail Cap Plstc Rs 1-1/2 In 100 (0135095)
- STINGER Nail Cap Plstc Rs 3 In 100 (0135175)
- STINGER 0 Cap Nail, 1 in L, Flat Head, 12 ga Gauge, Steel (127055)
- STINGER Nail Cap Plstc Rs 7/8 In 250 (0135045)
- STINGER 0 Cap Nail, 78 in L, Flat Head, 12 ga Gauge, Steel (127042)
- STINGER Nail Cap Plstc Rs 1-1/2 Eg (0135093)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- Stinger Cap Nails