Shop All Cap Nails
Stinger
0 Cap Nail, 1 in L, Flat Head, 12 ga Gauge, Steel
Mfr # 127055
Zoro # G907388697
Sold in multiples of 4 for $117.16
$117.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Flat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1 in |
Details
Item | Cap Nail |
Head Style | Flat |
Material | Steel |
Description
1 in head Preferred nail for securing paper, house wrap materials, poly or foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 5 PK (37628)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4502-256-A)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (M37020.160.0001)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- STINGER 0 Cap Nail, 78 in L, Flat Head, 12 ga Gauge, Steel (127042)
- STINGER Nail Cap Mtl Rs 7/8 In 50Lb (00127042)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- STINGER Nail Cap Plstc Rs 1-1/2 In 100 (0135095)
- STINGER Stinger 135091 Cap Nail, 1-1/2 in L, 12, Flat Head, 2000 (135091)
- STINGER Nail Cap Plstc Rs 7/8 In 250 (0135045)
- STINGER Nail Cap Mtl Rs 1-1/4 In 50Lb (00127072)
- Stinger Cap Nails