Shop All Arc Welding Rod
Stim Care
Stimcare 199327-001 Carbon Cloth 2 in.Square Electrodes
Mfr # 199327-001
Zoro # G404010206
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stim Care
- MFR # 199327-001
- Zoro # G404010206
- Country of Origin China
- Category Arc Welding Rod
Description
Stimcare provides the road to good health by offering a wide range of Healthcare products. Our premium electrodes offer even stimulation eliminating spiked current provided by typical electrodes. These electrodes adhere to the skin and can be used for multiple times. We continuously develop innovations which focus on increasing access and improving quality. Monitoring health personally has become easier with Stimcare.
Features- Stimcare Carbon Cloth Electrodes Carbon Cloth Electrodes
- Low profile, clothbacked Electrodes provide the needed flexibility to conform to body surfaces
- Empi Electrodes offer superior quality and compatibility and performance with Empi electrotherapy devices
- Empi Stimcare Carbon Cloth Electrodes are flexible and comfortable
- Pack of 4
- Size: 2"
- Shap: Square
- Dimension: 1/8" H x 6.25" W x 6.5" L
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 1 lb. (41R239)
- POWERWELD Compact Argon Flowmeter (PWAGFL)
- LINCOLN ELECTRIC Gun Tube Assembly (KP1928-1)
- LINCOLN ELECTRIC LINCOLN TIG Welding Short Back Cap (KP4746-S)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (S116544-G89)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 11lb (2333)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E6013, 5 lb. (20YD14)
- XTRWELD 1.5% Lanthanated Tungsten Electrode, 3/32, Gold, 10PK (WTLAN15093)
- BLUE DEMON Wearcote 1/8in x 14in x 5lb pack general purpose hardfacing electrode (EWEAR-125-05)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034418)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 1lb (1703-1)
- Stim Care Arc Welding Rod