Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Stiletto
Rip Claw Hammer, Titanium, 15 Oz, Titanium (Discontinued)
Mfr # TB15MC
Zoro # G2162115
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Replaceable Face
- Head Weight (Oz.) 15.0
- Handle Titanium
- Face Milled
- Head Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiletto
- MFR # TB15MC
- Zoro # G2162115
- UPC # 662560150030
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 18 |
Face Dia. (In.) | 1-1/2 |
Details
Item | Rip Claw Hammer |
Type | Replaceable Face |
Head Weight (Oz.) | 15.0 |
Handle | Titanium |
Face | Milled |
Head Material | Titanium |
Features | Replaceable Face in Milled or Smooth, Shock Absorbing Design and Built-in Magnetic Nail Starter |
Description
Rip Claw Hammer, Head Material Titanium, Features Replaceable Face in Milled or Smooth, Shock Absorbing Design and Built-in Magnetic Nail Starter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.