Shop All Nail Pullers, Wrecking and Pry Bars
Stiletto
8 oz. 12" Titanium Clawbar Nail Puller w/Dimpler
Mfr # TICLW12
Zoro # G6245421
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two Durable Framing Claws Ends; 8.5 Oz Solid Titanium Bar With Open Truss Design
- Material Steel
- Overall Length 12"
- Overall Width 3"
- Pry Bar Sub-Category Nail Pullers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiletto
- MFR # TICLW12
- Zoro # G6245421
- UPC # 662560130001
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Overall Width | 3" |
Details
Features | Two Durable Framing Claws Ends; 8.5 Oz Solid Titanium Bar With Open Truss Design |
Material | Steel |
Pry Bar Sub-Category | Nail Pullers |
Item | Nail Puller |
Description
Nail Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6288)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- LANG TOOLS 3 Piece Curved Pry Bar Set (853-3ST)
- WILDE 36" HARD CAP PRY BAR w/HANDLE -BULK (HPB20-28.B/MP HC)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- GRAY TOOLS Pinch Bar, 3/4" Width Of Cut X 5/8" Shank X 18" Long, Nickel Plate (C66)
- OTC Rolling Head Pry Bar, 18" (7165)
- FLEX-A-LITE FLEXALITE 118 Loboy Puller Fan (F21-118)
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-126)
- Stiletto Pullers and Separators