Shop All Bulletin Board & Classroom Decorations
Stikkiworks
StikkiCLIPS®, White, 30 Per Pack, PK3
Mfr # 1420
Zoro # G6029616
product price: $25.25
/pk 3, $8.42/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade K+
- Recommended Age 5+ Years
- Material Plastic, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stikkiworks
- MFR # 1420
- Zoro # G6029616
- UPC # 194629043859
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | White |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | Plastic, Adhesive |
Description
Stiks' to all kinds of surfaces without damage or messy adhesive residue. Remove, reposition and use again and again without adhesive to add or replace. USE ON... wallboard, cinderblock, brick, plaster, paneling, pegboard, concrete, metal, glass, plastic, wallpaper, tile & almost anything else. USE IN... home, office, classroom, workshop, kitchen, laundry, hobby room, studio, dorm, locker and almost everywhere else. 30 per pack. Sold as 3 packs, 90 total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE LS Premium Paper Bag, 5PK (63256A|1)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (55VG65)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10519)
- 3M Scotch Magic Tape, Clear (810K20)
- STIKKIWORKS Grid Ceiling Hanglers™ Clothes Pin Clamps™, PK120 (33036)
- STIKKIWORKS StikkiCLIPS®, White, 20 Per Pack, PK6 (1320)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- EUREKA Peanuts® Classic Characters Window Clings, 12 Sheets (836011)
- C-LINE PRODUCTS Name Tent Holder, Heavyweight, 11-1/6"x4-5/16", 25/BX, Clear (CLI87507)
- PACON Bordette Decorative Border, 2 1/4 x 50 ft, Royal Blue, 1 roll (0037206)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- Stikkiworks Bulletin Board & Classroom Decorations