Shop All Arts & Crafts
Stikkiworks
Stikki Dots® Reusable Adhesive, PK300
Mfr # STK02050-6
Zoro # G5638763
product price: $27.19
/pk 300, $0.09/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Material adhesive
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stikkiworks
- MFR # STK02050-6
- Zoro # G5638763
- UPC # 194629008438
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 5+ Years |
Material | adhesive |
Recommended Grade | K+ |
Description
StikkiDOTS® stick firmly to all kinds of surfaces without damage or messy adhesive residue. Removable and reusable, adhesive never dries out. waterproof, safe, and non-toxic. Use on wallboard, cinder block, brick, plaster, paneling, pegboard, concrete, metal, glass, plastic, wallpaper, tile, & almost anything else. Use in home, office, classroom, workshop, kitchen, laundry, hobby room, studio, dorm, locker, & almost everywhere else. Each pack includes 50 StikkiDots. Sold as 6 packs for a total of 300 StikkiDots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- KLEIN TOOLS Bent Trimmer, Plastic Ambidex Handle, 8-1/4-Inch (7210)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle (11K581)
- CRAFTY DAB Poster Paint, Assorted Colors, 48 ml, PK10 (78923)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Black PK (SAN2107615)
- SAX Black India Ink, Quart (SS403-000)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- EASY-TO-ORGANIZE Cream Manila Drawing Paper 50 lbs. 9 x 12 500 Sheets-Pack (EA39865)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- SAX True Flow Gloss Glaze, Foliage Green, 1 Pint (S2510X)
- Stikkiworks