Shop All Indoor Game Tables
Stiga
Stiga T8466W Ping-Pong 6 ft. Pop-Up Tennis Table
Mfr # T8466W
Zoro # G604036228
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiga
- MFR # T8466W
- Zoro # G604036228
- UPC # 754806301242
- Country of Origin China
- Category Indoor Game Tables
Description
The multiple functions of the Ping Pong 6 Pop Up Table Tennis Set add versatility to your game room. This 6-foot table is able to be used three different ways: as a table tennis table, a pong table, or a utility table. Fun for all ages, this compact and lightweight table sets up easily without tools, and includes two table tennis paddles, three balls, and a net and post set to get you started on your first game.
Features- Can be used for table tennis, pong, or as a utility table
- Easy assembly with no tools
- Material Aluminum
- Includes: Balls, Paddles
- Size: 6 ft.
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARE GROUND 40Lb Box Of Calcium Chloride Pellets (BGCCP-40)
- BLACK FLAG 40W White Light Bug Zapper Replacement Bulb (BB-40WHT)
- ZORO SELECT Oil, Specially Formulated (AR64516)
- HASTINGS HOME Christmas Tree Storage Bag up to 12 Foot Artificial Trees, Protects Decorations from Damage (Red (323167TLU)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- AURORA Aurora AURR9-42 Premium Electric 9 L Gauge Guitar Strings Light; Red (AURR9-42)
- MARTIN STRINGS Martin Strings MTC160-U 0.012-0.055 Gauge Titanium Core Pure Nickel Acoustic Strings (MTC160-U)
- PRESONUS HD7 Professional Monitoring Headphones (125088)
- ABACUS Kick - Drum/ Amp Mic Stand - (AB634923)
- RYTHM BAND Rhythm Band Instruments 377681 Rhythm Band Elementary Latin Music Set (377681)
- PGIK PGIK SMS1-RD Light Weight Folding Student Music Stand; Red (SMS1-RD)
- Stiga Indoor Game Tables