Shop All Electric Tankless Water Heaters
Stiebel-Eltron
Stiebel Eltron Tempra 29 Plus 28.8 kW 5.66 GPM Whole House Tankless Electric Water Heater
Mfr # 239223
Zoro # G105656239
Free Shipping & Returns
$1,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel-Eltron
- MFR # 239223
- Zoro # G105656239
- UPC # 40232668623
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Description
Powerful output, compact design, remarkable energy-saving features. Our whole house electric tankless water heaters perform with the highest standards for comfort and reliability. Tempra plus models feature advanced flow control, patented in germany and exclusive to stiebel eltron tankless heaters. If hot water demand exceeds working capacity, advanced flow control automatically maintains consistent temperatures by slightly reducing flow. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. A tempra 29 plus provides hot water at a consistent temperature for up to 3 bathrooms in warm climates, or 2-3 bathroom in cool climates. See sizing to determine which model is best for you. Stiebel eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products. features: tempra 29 plus has a maximum power draw of 120 amps via 3 separate dedicated 40 amp dp breakers and 3 separate runs of 8-gauge copper wiring, and the electrical service to the residence should be checked to make sure it is sufficient tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you this tempra plus model has german patented advanced flow control that automatically reduces output flow to maintain temperature if demand temporarily exceeds capacity requires 240 volt or 208 volt electric service, and has a maximum output of 28,800 watts at 240 volts or 21,600 watts at 208 volts supplies endless hot water at a constant and steady temperature from 68 to 140f (20-60c) that can be set on the front panel digital display flow rate you achieve from this or any tankless water heater depends on how powerful
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Cap (PVC 02116 0800)
- CAMCO TastePURE KDF/Carbon Water Filter w/Flexible Hose Protector (40043)
- RHEEM-RUUD 10 gal., 240 VAC, 29 A Amps, Commercial Mini Tank Water Heater (E10-12-G)
- STEEL & OBRIEN 2" Tri-Clamp Vacuum Breaker Vent Valve 316SS (16AMPVB-2-316)
- STIEBEL-ELTRON Stiebel Eltron 14.4 kW Whole House Tankless Electric Water Heater (Tempra 20 Trend)
- STIEBEL-ELTRON Stiebel Eltron Mini 4-2 3.5 kW Point of Use Tankless Electric Water Heater, 240/208V (Mini 4-2)
- STIEBEL-ELTRON Stiebel Eltron DHC-E 8/10 Electric Tankless Water Heater, Point Of Use 9.6 kW 240/208V (DHC-E 8/10)
- STIEBEL-ELTRON Stiebel Eltron Mini 2.5-1 2.4 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2.5-1)
- STIEBEL-ELTRON Stiebel Eltron Mini 2-1 1.8 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2-1)
- STIEBEL-ELTRON Stiebel Eltron DHC-E 12 Electric Tankless Water Heater, Point Of Use 12 kW 240/208V (DHC-E 12)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512)
- Stiebel-Eltron Electric Tankless Water Heaters