Shop All Electric Water Heaters
Stiebel-Eltron
Stiebel Eltron SHC 2.5 Gal. Electric Mini-Tank Water Heater
Mfr # SHC 2.5
Zoro # G005656209
product price: $324.99
/ea
Free Shipping & Returns
$324.99
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
- Brand Stiebel-Eltron
- MFR # SHC 2.5
- Zoro # G005656209
- UPC # 94922424235
- Country of Origin Germany
- Category Electric Water Heaters
Description
Stiebel eltron shc 2.5 gal. Electric mini-tank water heater shc mini-tank water heaters excel at supplying hot water at a sink for hand washing or for kitchen applications. An shc saves water and electricity by putting hot water right where it is needed rather than having a long pipe run from a central hot water tank. The small tank and good insulation reduces the stand-by losses compared with larger tank water heaters and the wait for hot water at the tap is reduced to a minimum. An shc can also be installed in-line with a central tank to allow immediate hot water draws without waiting for a long pipe run to purge itself of cold water. It may also be used to buffer temperatures in a dhw recirculation loop. Lightweight and compact, an shc mounts right under or near a sink with its included bracket. Once it is filled with water, simply plug it into a 120 volt outlet as no special wiring is required. A t&p valve is supplied and should be installed. Stiebel eltron has been a world leader in advanced water heating technology for 90 years. Our engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance and reliability and our shc mini-tank is no exception.
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
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- SMITH-COOPER 3/8" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385010910)
- HAUSEN 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Valve, 5PK (HA-SS103-5)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES120-36-G)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 240 VAC, 1 or 3 Phase (ES85-36-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-54-G)
- RHEEM 80 gal, Electric Water Heater, 208V, Single, Three Phase (ELD80-FTB 208V)
- RHEEM 80 gal, Electric Water Heater, 277V, Single, Three Phase (ELD80-TB 277V*)
- EEMAX Mini Tank Water Heater, Freestanding, 120V AC, 2.6 gal, 1,440 W, Single Phase, 17 in H, 150 psi Max (EMT2.5)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- Stiebel-Eltron Electric Water Heaters