Shop All Electric Tankless Water Heaters
Stiebel-Eltron
Stiebel Eltron 14.4 kW Whole House Tankless Electric Water Heater
Mfr # Tempra 20 Trend
Zoro # G708641953
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel-Eltron
- MFR # Tempra 20 Trend
- Zoro # G708641953
- UPC # 40232668548
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Description
Powerful output, compact design, remarkable energy-saving features: our whole house electric tankless water heaters are made to perform to the highest standards in terms of comfort and reliability. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. Digital temperature display for easy, accurate temperature control and maximum energy efficiency. A tempra 20 trend provides hot water at a constant temperature for up to 1 or 2 bathrooms in warm climates, or 1 bathroom in cool climates. See sizing guide to determine which model is best for you. Stiebel eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products. features: tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you requires a minimum of 125 amp total service to the residence, with 2 separate dedicated dp 40 amp breakers and 2 separate runs of 8-gauge copper wiring for the tempra 20 trend itself requires 240 volt or 208 volt electric service, and has a maximum output of 19,200 watts at 240 volts or 14,400 watts at 208 volts supplies endless hot water at a constant and steady temperature from 68 to 140f 20-60c that can be set on the front panel digital display flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters tempra tankless water heaters are about the size of a briefcase and need no venting smart microprocessor technology unique to tempra water heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-1/4" Tube OD (ZUSA-PTC-PBT-1030)
- BLACKMAX Eccentric Flaring Tool, 45 deg. Flare (BFT850)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381020650)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-CP)
- STIEBEL-ELTRON Stiebel Eltron Mini 3-1 3.0 kW Point of Use Tankless Electric Water Heater, 120V (Mini 3-1)
- STIEBEL-ELTRON Stiebel Eltron DHC-E 12 Electric Tankless Water Heater, Point Of Use 12 kW 240/208V (DHC-E 12)
- STIEBEL-ELTRON Stiebel Eltron Mini 3.5-1 3.5 kW Point of Use Tankless Electric Water Heater, 120V (Mini 3.5-1)
- STIEBEL-ELTRON Stiebel Eltron Mini 2-1 1.8 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2-1)
- STIEBEL-ELTRON Stiebel Eltron DHC-E 8/10 Electric Tankless Water Heater, Point Of Use 9.6 kW 240/208V (DHC-E 8/10)
- STIEBEL-ELTRON Stiebel Eltron Mini 4-2 3.5 kW Point of Use Tankless Electric Water Heater, 240/208V (Mini 4-2)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- Stiebel-Eltron Electric Tankless Water Heaters