Shop All Electric Tankless Water Heaters
Stiebel-Eltron
Steibel Eltron 9.6 kW Point-of-Use Tankless Water Heater
Mfr # DHX 10-2 Trend
Zoro # G905656132
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel-Eltron
- MFR # DHX 10-2 Trend
- Zoro # G905656132
- UPC # 40232377945
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Description
Features: direct coil heating system's proven and trouble-free technology self-cleans for increased limescale resistance ideal for any residential application including: bathrooms, cabins and cottages heats water on demand, for endless hot water as long as it is needed but model size must be carefully matched to the application for proper operation electronic self-modulation technology ensures the least amount of electricity needed is used sleek european design is considerably smaller than a tank, requires no venting, and allows space-saving installation close to the point-of-use direct coil heating system provides fast heat-up and response digital temperature display for easy adjustment 7 years against leakage / 3 years against defects in workmanship & materials continued technological innovation from the world leader welcome to the latest water heating technology revolution from stiebel eltron. The robust and trouble-free direct coil heating system of the dhx series, stiebel eltron's most advanced technology, is self-cleaning for superior limescale resistance. Ideal for residential and commercial point-of-use applications, dhx models heat water endlessly on demand at 99% efficiency. They have no stand-by energy losses because they do not store hot water like tank water heaters. the best technology the new direct coil heating system continues the benefits that are a part of the entire stiebel eltron electric tankless line. Dhx trend models heat water endlessly on demand at 99% efficiency. Activation rate for dhx models is a low 0.264 gpm. No venting is required and the compact european design can be installed with the unit visible. The desired output temperature is easily set using the dial and display on the cover. digital display dhx trend models are equipped with digital display screens. Desired output temperature, shown in f or c, is easily set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4", Cast Iron Hex Head Bull Plug (0318901600)
- ELKAY 17" W x Drop-In, Sink (CDKAD2517VRC)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- PRIME-LINE Shower Valve Socket 1-1/32 in. and 1-3/32 in. Single Pack (RP77313)
- STIEBEL-ELTRON Stiebel Eltron Mini 4-2 3.5 kW Point of Use Tankless Electric Water Heater, 240/208V (Mini 4-2)
- STIEBEL-ELTRON Stiebel Eltron 14.4 kW Whole House Tankless Electric Water Heater (Tempra 20 Trend)
- STIEBEL-ELTRON Stiebel Eltron DHC-E 12 Electric Tankless Water Heater, Point Of Use 12 kW 240/208V (DHC-E 12)
- STIEBEL-ELTRON Stiebel Eltron DHC-E 8/10 Electric Tankless Water Heater, Point Of Use 9.6 kW 240/208V (DHC-E 8/10)
- STIEBEL-ELTRON Stiebel Eltron Mini 2-1 1.8 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2-1)
- STIEBEL-ELTRON Stiebel Eltron Mini 2.5-1 2.4 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2.5-1)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/240 110F)
- Stiebel-Eltron Electric Tankless Water Heaters