Shop All Electric Infrared Heaters
Stiebel Eltron
Infrared Radiant Heater, 240V, 4000W W
Mfr # CIR 400-2 0
Zoro # G7730418
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Phase 1
- Voltage 240V
- Width 38-1/2"
- Phase 1
- Amps AC 2 x 8.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # CIR 400-2 0
- Zoro # G7730418
- UPC # 040232115592
- Country of Origin Korea, Republic of
- Category Electric Infrared Heaters
Dimensions
Width | 38-1/2" |
Height | 5-11/16" |
Details
Watts | 4000W |
Item | Infrared Radiant Heater |
Heater Voltage | 240VAC |
Electric Heater Phase | 1 |
Voltage | 240V |
Phase | 1 |
Amps AC | 2 x 8.3 |
Description
Infrared Radiant Heater,240V,2.4 kW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-750B)
- DAYTON Convection Ceiling Heater, 240V, 17,100Btu (2YU36)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 15,000 CFM (31XL42)
- DAYTON Right Heater Coil (DAPHE6RP)
- STIEBEL ELTRON Infrared Radiant Heater, 120v, 1500W W (CIR 150-1 1)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-223-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-343-THSS)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H31-FSS-1)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-342-THSS)
- OPTIMUS Infrared Quartz Heater with Remote Control - Black (OP382493)
- Stiebel Eltron Electric Heaters & Accessories