Shop All Electric Infrared Heaters
Stiebel Eltron
Infrared Radiant Heater, 120v, 1500W W
Mfr # CIR 150-1 1
Zoro # G7730375
original price:
$218.90
6% off
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Phase 1
- Phase 1
- Width 15-9/16"
- Voltage 120v
- Amps AC 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # CIR 150-1 1
- Zoro # G7730375
- UPC # 040232115561
- Country of Origin Korea, Republic of
- Category Electric Infrared Heaters
Dimensions
Width | 15-9/16" |
Height | 5-11/16" |
Details
Watts | 1500W |
Item | Infrared Radiant Heater |
Heater Voltage | 120VAC |
Electric Heater Phase | 1 |
Phase | 1 |
Voltage | 120v |
Amps AC | 12.5 |
Description
Infrared Radiant Heater,120V,1.5kW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE UV Amplifier, 0.8 sec. FFRT (MAUV1T)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- JOHNSON CONTROLS Immersion Well, 1/2 In (TE-6300W-102)
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 (13602510)
- STIEBEL ELTRON Infrared Radiant Heater, 240V, 4000W W (CIR 400-2 0)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-90-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (H-30-343-THSS)
- FOSTORIA Electric Infrared Heater, Aluminum, 240V AC (222-60-THA-240V)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 5460 BtuH, 277V AC (MM-24A)
- Stiebel Eltron Heaters & Furnaces