Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, General Purpose, Single Phase
Mfr # 239221
Zoro # G9143405
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 19,200
- Amps - Water Heaters 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # 239221
- Zoro # G9143405
- UPC # 040232668609
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 8/2 AWG |
Height | 14-1/2" |
Overall Width | 16.63 in |
Width | 16-5/8" |
Overall Depth | 4.63 in |
Overall Height | 14.5 in |
Depth | 4-5/8" |
Overall Dimensions - H x W x D | 14.5 in x 16.63 in x 4.63 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.5 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 19,200 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 35 A, 40 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 8/2 AWG Wire
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Drum Belt (661570V)
- RHEEM Ap12617-3 Sight Glass Replaces (AP12617-3)
- AMERICAN STANDARD Urinal PWRX Piston Assembly, Flush Valves (M964946-0070A)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-4)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239219)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 3.5-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239217)
- ECOSMART GREEN ENERGY PROD 18KW Tankles WTR Heater (ECO 18)
- Stiebel Eltron Electric Tankless Water Heaters