Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, General Purpose, Single Phase
Mfr # 239217
Zoro # G9143539
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 28,800
- Amps - Water Heaters 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # 239217
- Zoro # G9143539
- UPC # 040232668562
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 16.63 in |
Overall Depth | 4.63 in |
Height | 14-1/2" |
Depth | 4-5/8" |
Width | 16-5/8" |
Overall Height | 14.5 in |
Wire Size | 8/2 AWG |
Overall Dimensions - H x W x D | 14.5 in x 16.63 in x 4.63 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.77 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 28,800 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 35 A, 40 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 8/2 AWG Wire
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOSTER BATH Elevated Dog Bath/Grooming Center, Me (BB-MED-TEAL)
- THRIFCO PLUMBING 3/4 X 4 Inch Stainless Steel Nipple, Packaged (9020031)
- ALLPOINTS Overflow Head Assy (261834)
- LEGEND VALVE 3/4 T4433NL COMPxCOMP 1/4 BEND (313-354NL)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239219)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239220)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 4-2 CLASSIC)
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- STIEBEL-ELTRON Stiebel Eltron 14.4 kW Whole House Tankless Electric Water Heater (Tempra 20 Trend)
- Stiebel Eltron Electric Tankless Water Heaters