Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, General Purpose, Single Phase
Mfr # 239215
Zoro # G9143554
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 19,200
- Amps - Water Heaters 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # 239215
- Zoro # G9143554
- UPC # 040232668548
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Width | 16-5/8" |
Depth | 4-5/8" |
Overall Depth | 4.63 in |
Overall Height | 14.5 in |
Wire Size | 8/2 AWG |
Overall Width | 16.63 in |
Height | 14-1/2" |
Cold Inlet Size | 3/4 in |
Overall Dimensions - H x W x D | 14.5 in x 16.63 in x 4.63 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.5 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 19,200 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 35 A, 40 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 8/2 AWG Wire
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Panel Mount Adptr, PFA, Comp, 3/8In (GAMS-66-P)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC4-HBLK)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 4-3 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239223)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239221)
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 3.5-1)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412T)
- Stiebel Eltron Electric Tankless Water Heaters