Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, 240/208V
Mfr # DHC 6-2 CLASSIC
Zoro # G201075385
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 6,000 W
- Amps - Water Heaters 25 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # DHC 6-2 CLASSIC
- Zoro # G201075385
- UPC # 040232497391
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Width | 7 15/16 in |
Overall Height | 14.19 in |
Depth | 3 7/8 in |
Wire Size | 10/2 AWG |
Overall Depth | 3.88 in |
Height | 14 3/16 in |
Overall Width | 7.94 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 3 yr Parts Warranty, 7 yr Leakage |
Overall Dimensions - H x W x D | 14.19 in x 7.94 in x 3.88 in |
Hot Outlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 240/208V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate Not Applicable, Minimum Flow Activation 0.48 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 6,000 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 25 A, Environment Indoor, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Galvanized Cap (5P904)
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A206A2F)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 2400 W (MINI 2.5)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239220)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 1800 W, 1 Phase (Mini-E 2-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239225)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239223)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239222)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/277 110F)
- Stiebel Eltron Electric Tankless Water Heaters