Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, 240/208V
Mfr # DHC 5-2 CLASSIC
Zoro # G201075309
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 4,800 W
- Amps - Water Heaters 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # DHC 5-2 CLASSIC
- Zoro # G201075309
- UPC # 040232497384
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3 7/8 in |
Height | 14 3/16 in |
Width | 7 15/16 in |
Overall Depth | 3.88 in |
Overall Height | 14.19 in |
Overall Width | 7.94 in |
Wire Size | 12/2 AWG |
Hot Outlet Size | 1/2 in |
Overall Dimensions - H x W x D | 14.19 in x 7.94 in x 3.88 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 3 yr Parts Warranty, 7 yr Leakage |
Description
Electric Tankless Water Heater, Operating Voltage 240/208V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate Not Applicable, Minimum Flow Activation 0.43 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 4,800 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 20 A, Environment Indoor, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- SPEAKMAN CPT-1001 Neo Shower Valve Trim (CPT-1001)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-BN)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-296)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 10-2 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 4-2 CLASSIC)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 3.5-1)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3500 W, 1 Phase (Mini-E 4-2)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- Stiebel Eltron Electric Tankless Water Heaters