Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, 120V
Mfr # DHC 3-1 CLASSIC
Zoro # G001075356
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 3,000 W
- Amps - Water Heaters 25 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # DHC 3-1 CLASSIC
- Zoro # G001075356
- UPC # 040232497346
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 7.94 in |
Overall Depth | 3.88 in |
Depth | 3 7/8 in |
Height | 14 3/16 in |
Width | 7 15/16 in |
Wire Size | 10/2 AWG |
Overall Height | 14.19 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 3 yr Parts Warranty, 7 yr Leakage |
Overall Dimensions - H x W x D | 14.19 in x 7.94 in x 3.88 in |
Hot Outlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 0.5 gpm, Minimum Flow Activation 0.32 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 3,000 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 25 A, Environment Indoor, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1-1/2" Aluminum Part A (315AAL)
- KOHLER Premier Drain With Overflow (1035350-VF)
- KOHLER Awaken Fixed Wall Bracket (98347-CP)
- BRASSCRAFT Cartridge, Single Lever for MOEN Faucets (SL1401X B)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 4-3 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 4-2 CLASSIC)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 3.5-1)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 10-2 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239219)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- Stiebel Eltron Electric Tankless Water Heaters