Shop All Electric Wall Heaters
This Product is Discontinued
Stiebel Eltron
Electric Fan Wall Heater, 1500W W, 120VAC (Discontinued)
Mfr # CKT 15 E
Zoro # G7730311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1500W
- Heater Voltage 120VAC
- Electric Heater Phase 1
- Amps AC 12.5
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # CKT 15 E
- Zoro # G7730311
- UPC # 094922100788
- Country of Origin Germany
- Category Electric Wall Heaters
Dimensions
Height | 18-1/8" |
Width | 13-3/16" |
Details
Electric Heater Item | Electric Fan Wall Heater |
Watts | 1500W |
Heater Voltage | 120VAC |
Electric Heater Phase | 1 |
Amps AC | 12.5 |
Voltage | 120VAC |
Phase | 1 |
Item | Electric Fan Wall Heater |
BtuH Output | 5118 |
Description
Electric Fan Heater,w/Timer,120V,1.5kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.