Shop All Electric Wall Heaters
This Product is Discontinued
Stiebel Eltron
Electric Fan Heater, 1500/2000W W, 240 VAC (Discontinued)
Mfr # CKT 20E
Zoro # G7730348
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1500/2000W
- Heater Voltage 240 VAC
- Amps AC 7.2/8.3
- BtuH Output 5118/6824
- Voltage 240 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # CKT 20E
- Zoro # G7730348
- UPC # 094922100795
- Country of Origin Germany
- Category Electric Wall Heaters
Dimensions
Height | 18-1/8" |
Width | 13-3/16" |
Details
Electric Heater Item | Electric Fan Wall Heater |
Watts | 1500/2000W |
Heater Voltage | 240 VAC |
Amps AC | 7.2/8.3 |
Item | Electric Fan Heater,w/Timer,240/208V,2kW |
BtuH Output | 5118/6824 |
Voltage | 240 VAC |
Phase | 1 |
Description
Electric Fan Heater,w/Timer,240/208V,2kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.