Shop All Electric Wall Heaters
This Product is Discontinued
Stiebel Eltron
Electric Convection Wall Heater, 1800/2400W W, 208/240VAC (Discontinued)
Mfr # CNS 240-2 E
Zoro # G7730366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1800/2400W
- Heater Voltage 208/240VAC
- Amps AC 8.7/10
- Phase 1
- Width 35-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # CNS 240-2 E
- Zoro # G7730366
- UPC # 094922372581
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Width | 35-1/16" |
Height | 17-3/4" |
Details
Electric Heater Item | Electric Convection Wall Heater |
Watts | 1800/2400W |
Heater Voltage | 208/240VAC |
Amps AC | 8.7/10 |
Phase | 1 |
Voltage | 208/240VAC |
Item | Electric Convection Heatr 240/208V,2.4kW |
BtuH Output | 6142/8189 |
Description
Electric Convection Heatr 240/208V,2.4kW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.