Shop All Electric Wall Heaters
This Product is Discontinued
Stiebel Eltron
Electric Convection Heater, 750/1000W W, 208/240VAC (Discontinued)
Mfr # CNS 100-2 E
Zoro # G7730390
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 750/1000W
- Heater Voltage 208/240VAC
- Amps AC 3.6/4.2
- Voltage 208/240VAC
- Height 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # CNS 100-2 E
- Zoro # G7730390
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Height | 17-3/4" |
Width | 17-1/2" |
Details
Electric Heater Item | Electric Convection Wall Heater |
Watts | 750/1000W |
Heater Voltage | 208/240VAC |
Amps AC | 3.6/4.2 |
Voltage | 208/240VAC |
Item | Electric Convection Heatr 240/208V,1.0kW |
BtuH Output | 2559/3412 |
Phase | 1 |
Description
Electric Convection Heatr 240/208V,1.0kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.