Shop All Electric Wall Heaters
This Product is Discontinued
Stiebel Eltron
Electric Convection Heater, 1000W W, 120VAC (Discontinued)
Mfr # CNS 100-1 E
Zoro # G7730250
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1000W
- Heater Voltage 120VAC
- Electric Heater Phase 1
- Amps AC 8.3
- Height 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # CNS 100-1 E
- Zoro # G7730250
- UPC # 094922424211
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Height | 17-3/4" |
Width | 17-1/2" |
Details
Electric Heater Item | Electric Convection Wall Heater |
Watts | 1000W |
Heater Voltage | 120VAC |
Electric Heater Phase | 1 |
Amps AC | 8.3 |
Item | Electric Convection Heater,120V,1kW |
Voltage | 120VAC |
BtuH Output | 3412 |
Phase | 1 |
Description
Electric Convection Heater,120V,1kW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.