Shop All Electric Tankless Water Heaters
Stiebel Eltron
Both Electric Tankless Water Heater, Undersink, Single Phase
Mfr # Mini-E 2.5-1
Zoro # G6310269
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 2400
- Amps - Water Heaters 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # Mini-E 2.5-1
- Zoro # G6310269
- UPC # 040232177118
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3-1/4" |
Width | 7-1/2" |
Height | 6-1/2" |
Wire Size | 12 AWG |
Overall Width | 7.5 in |
Overall Depth | 3.25 in |
Overall Height | 6.5 in |
Cold Inlet Size | 3/8 in |
Overall Dimensions - H x W x D | 6.5 in x 7.5 in x 3.25 in |
Manufacturer Warranty Length | 10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials |
Hot Outlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 0.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 2,400 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 20 A, Environment Indoor, Market Commercial, Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 59 Metal Shower Hose - Brushed Gold (SL5901BG)
- DELTA Trinsic Tub Spout - Pull-Up Diverter (RP73371CZ)
- DIXON Crimp Cam/Groove, Coupler x Hose, 6", AL (G600-C-ALCR)
- APG 1" Aluminum Part E (3U10EAL)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 3-2 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239221)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239217)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 10-2 CLASSIC)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/208 110F)
- Stiebel Eltron Electric Tankless Water Heaters