No Product Image Available
Stiebel Eltron

239220 Tempra 15 Plus Whole House Tankless Electric Water Heater Stationary


product price: $1,127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The powerful Stiebel Eltron 239220 Tempra 15 Plus whole house tankless electric water heater instantly provides hot water to up to two medium flow sinks! The most technologically advanced tankless water heater on the market today the Tempra Plus boasts Advanced Flow Control technology that automatically adjusts the flow of water to eliminate unpleasant temperature fluctuation giving you a consistently satisfying experience each and every time no matter how great the hot water demand! Activated by a minimum 0.58 GPM flow rate the Tempra 15 Plus features an ergonomic control knob that allows you to adjust the water temperature from 86 to 140 degrees Fahrenheit and a crystal clear digital display that allows for simple monitoring. This energy-efficient unit works as a 2-in-1 model that can use 14.4 kW of power with 240V service and 10.8 kW of power with 208V service to heat the water as it flows through the machine for complete elimination of standby heat loss. The Stiebel Eltron 239220 Tempra 15 Plus whole house tankless water heater features a compact construction with a sleek attractive design that allows it to be installed almost anywhere!Overall Dimensions:Left to Right: 16 5/8''Front to Back: 4 5/8''Height: 14 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.