No Product Image Available

Stiebel Eltron

239216 Tempra 24 Trend Whole House Tankless Electric Water Heater - 18/24 kW 0.50 GPM


product price: $1,025.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The powerful Stiebel Eltron 239216 Tempra 24 Trend whole house tankless electric water heater instantly provides hot water to up to four medium flow sinks! This energy-efficient unit works as a 2-in-1 model that can use 24 kW of power with 240V service and 18 kW of power with 208V service to heat the water as it flows through the machine for complete elimination of standby heat loss. Activated by a minimum 0.50 GPM flow rate the Tempra 24 features an ergonomic control knob that allows you to adjust the water temperature from 86 to 140 degrees Fahrenheit. It has several temperature and flow sensors that feed their readings into the unit's proprietary microprocessor control so the temperature will never deviate from the set point.Overall Dimensions:Left to Right: 16 5/8''Front to Back: 4 5/8''Height: 14 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.