Shop All Electric Tankless Water Heaters
Stiebel Eltron
239213 Tempra 12 Trend Whole House Tankless Electric Water Heater Stationary
Mfr # 798239213
Zoro # G111591685
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # 798239213
- Zoro # G111591685
- Country of Origin China
- Category Electric Tankless Water Heaters
Description
The powerful Stiebel Eltron 239213 Tempra 12 Trend whole house tankless electric water heater instantly provides hot water to up to five low flow sinks! This energy-efficient unit works as a 2-in-1 model that can use 12 kW of power with 240V service and 9 kW of power with 208V service to heat the water as it flows through the machine for complete elimination of standby heat loss. Activated by a minimum 0.37 GPM flow rate the Tempra 12 features an ergonomic control knob that allows you to adjust the water temperature from 86 to 140 degrees Fahrenheit. It has several temperature and flow sensors that feed their readings into the unit's proprietary microprocessor control so the temperature will never deviate from the set point.Overall Dimensions:Left to Right: 16 5/8''Front to Back: 4 5/8''Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 12x10" (1056-1210)
- LEGRIS Barbed Plug, 16mm Tube Size, Nickel Plated Brass, Silver (3126 16 00)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX300.500.0000)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 14mm x 1/2" Male BSPT (R) (PL14-04)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239216)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 3-2 CLASSIC)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX80T)
- Stiebel Eltron Electric Tankless Water Heaters