Shop All Electric Water Heaters
Stiebel Eltron
235089 SHC 6 Gallon Mini-Tank Electric Water Heater - 120V 1.3 kW
Mfr # 798235089
Zoro # G011591686
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # 798235089
- Zoro # G011591686
- Country of Origin China
- Category Electric Water Heaters
Description
If you're storing 30 gallons or more of hot water in a traditional water heater when your application requires much less than that the Stiebel Eltron 235089 SHC 6 gallon mini-tank water heater provides you with a convenient efficient alternative! This water heater is designed for installation at the point of use to provide hot water for handwashing or kitchen type applications either as a stand-alone hot water source or as a booster for a remote central tank. This unit features a 6 gallon tank and can easily be mounted to a wall with the included bracket and simply plugged into the wall--no special hardwiring required.Easily mount it right under your sink or nearby. By using a smaller tank directly at the point-of-use you not only save water by reducing long pipe runs from a central hot water tank but also save energy by reducing standby heat loss associated with larger tanks! This glass-lined tank comes with a T&P valve and brass plumbing connections for your convenience. It also has a fast recovery time of 45 minutes. This electric water heater features a compact lightweight construction with a sleek design that makes it easy to install almost anywhere! It requires a 120V 1.3 kW electrical connection for operation.Overall Dimensions:Width: 15 1/8''Depth: 15''Height: 20 1/2''Capacity: 6 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve (APXVA1238C)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- STIEBEL ELTRON 2.5Gal Elec Wtr Heater (SHC 2.5)
- STIEBEL ELTRON Water Heater, Electric Storage, PSH 20Plus (235968)
- RELIANCE WATER HEATERS 19GAL Elec WTR Heater (6-20-SOMS K 200)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-36-G)
- CULLIGAN Culligan Main Water Line Replacement Sediment Water Filter HF150 (HF150)
- RHEEM 65 gal, Electric Water Heater, 208V, Single, Three Phase (ELD66-FTB 208V)
- EEMAX Electric Tankless Water Heater, 480V (XTP020480)
- Stiebel Eltron Electric Water Heaters