Shop All Electric Water Heaters
Stiebel Eltron
233059 Accelera E 80 Gallon Heat Pump Water Heater - 240V
Mfr # 798233059
Zoro # G711591658
Free Shipping & Returns
$4,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # 798233059
- Zoro # G711591658
- Country of Origin China
- Category Electric Water Heaters
Description
Provide comfort alongside low energy costs with this Stiebel Eltron 233059 Accelera E 80 gallon heat pump water heater. This unit reduces hot water costs by up to 80%. With an optimal storage capacity of 80 gallons and a design that minimizes booster element usage it allows for high efficiency and low operating costs. This water heater has a variety of uses and applications from office buildings and restaurants to gas stations and hotels to kitchens and bathrooms. It features a hygienic glass enameled surface interior and an impressed current anode.This water heater is set to run in automatic by default and features an easy-to-read LCD display which shows information such as content in the tank setpoints current temperature and troubleshooting aids. It can also display in either SI or US units. Thanks to the boost function this unit can provide extra hot water for 48 hours with just a press of a button. Plus this unit has three adjustable rubber feet to level it while providing sound / vibration isolation and up to four units can be combined in a parallel alignment for additional capacity. There's no need for a filter with the self-cleaning evaporator which runs during defrost mode due to the optimal fin spacing and hydrophobic coating.Thanks to this water heater's design the air is cooled and dehumidified around it and it's designed to rely on the heat pump instead of the backup element with an annual usage breakdown of 90% heat pump / 10% element. This unit has a low standby loss thanks to its 3'' polyurethane insulation and an angled air path provides more installation opportunities. A wrap-around aluminum condenser prevents potable water contamination with refrigerant while also reducing lime scaling problems. It requires a 240V electrical connection for operation.Overall Dimensions:Diameter: 27 1/8Height: 75 1/4''Capacity: 80 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX1)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- BESTCARE Waterless Urinal, ADA Wall Mount (WH2159-EB)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- STIEBEL ELTRON Water Heater, Electric Storage, PSH 20Plus (235968)
- STIEBEL ELTRON 2.5Gal Elec Wtr Heater (SHC 2.5)
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-54-G)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES85-36-G)
- RHEEM 80 gal, Electric Water Heater, 208V, Single, Three Phase (ELD80-FTB 208V)
- EZ-FLO EASTMAN WATER HEATER PAN 26""BLK (60083)
- Stiebel Eltron Electric Water Heaters