No Product Image Available

Stiebel Eltron

222039 Mini 4 Point-of-Use Tankless Electric Water Heater - 208V 3.5 kW 0.40 GPM


product price: $306.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

An excellent addition to any hotel school gas station and more this Stiebel Eltron 222039 Mini 4 tankless electric water heater is designed for installation at the point-of-use for an energy-efficient means of supplying an unlimited supply of hot water while eliminating standby heat loss! Activated by a minimum 0.40 GPM flow rate this unit boasts up to 3.5 kW of heating power and a high-limit pressure cutout with manual reset for optimum safety and peace of mind. It includes a 0.66 GPM aerator; no pressure relief valve drains or circulating pumps are needed.The Stiebel Eltron 222039 Mini 4 point-of-use tankless water heater features a compact space-saving design with an attractive high-impact polycarbonate housing.Overall Dimensions:Left to Right: 7 1/2''Front to Back: 3 1/4''Height: 6 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.