Shop All Electric Tankless Water Heaters
This Product is Discontinued
Stiebel Eltron
208/240VAC, Commercial Electric Tankless Water Heater, Undersink (Discontinued)
Mfr # DHC-E8-10
Zoro # G2775674
Free Shipping & Returns
This Product is Discontinued
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 7200/9600
- Amps - Water Heaters 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # DHC-E8-10
- Zoro # G2775674
- UPC # 094922058454
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Depth | 4-1/8" |
Height | 14-3/16" |
Width | 7-1/8" |
Wire Size | 8 AWG |
Overall Height | 14.19 in |
Overall Width | 7.13 in |
Overall Depth | 4.13 in |
Hot Outlet Size | 1/2 in |
Overall Dimensions - H x W x D | 14.19 in x 7.13 in x 4.13 in |
Cold Inlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate Not Applicable, Minimum Flow Activation 0.29 gpm, Overall Height 14.19 in, Overall Width 7.13 in, Overall Depth 4.13 in, Power Consumption 9,600 W, Maximum Delivered Temperature 131 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat Yes, Current 50 A, Environment Indoor, Market Commercial, Application Sinks, Cold Inlet Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.