Shop All Electric Tankless Water Heaters
This Product is Discontinued
Stiebel Eltron
208/240VAC, Commercial Electric Tankless Water Heater, Undersink (Discontinued)
Mfr # DHC 4-2
Zoro # G6142394
Free Shipping & Returns
This Product is Discontinued
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 2900/3800
- Amps - Water Heaters 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # DHC 4-2
- Zoro # G6142394
- UPC # 094922770325
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Height | 14-3/16" |
Width | 7-7/8" |
Wire Size | 12 AWG |
Depth | 4-1/8" |
Description
Electric Tankless Water Heater, Operating Voltage 208/240, Phase 1, Minimum Flow Activation 0.42 gpm, Overall Depth 4.13 in, Overall Height 14.19 in, Overall Width 7.88 in, Current 16 A, Features Copper Sheathed Heating Element Housed in a Copper Cylinger, Flow Switch Activated for Virtually Silent Operation, High Limit Switch with Manual Reset, Exclusive Design Prevents Dry Fire, German Engineered for Proven Reliability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.