No Product Image Available
Stiebel Eltron

202653 DHC 8-2 Classic Point-of-Use Tankless Electric Water Heater


product price: $340.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hydraulically controlled for exceptionally quiet operation this Stiebel Eltron 202653 DHC 8-2 Classic tankless electric water heater is designed for installation at the point of use in your hotel school gas station and more! This energy-efficient unit uses up to 7.2 kW of power and an exclusive copper-clad element to heat water instantaneously as it flows through the machine for complete elimination of standby heat loss. Activated by a minimum 0.69 GPM flow rate it features a flow switch that prevents dry-firing and premature failure as well as a high-limit pressure cutout with manual reset for optimum safety and peace of mind.This updated DHC Classic water heater provides the reliable heating of the original DHC series but packaged in a more sleek modern design. The attractive high-impact polycarbonate housing blends in great in any restroom and is sure to provide years of consistent service. This dual voltage unit can operate on either a 208V or 240V electrical connection.Overall Dimensions:Width: 7 15/16''Depth: 3 7/8''Height: 14 3/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.