Shop All Electric Tankless Water Heaters
Stiebel Eltron
202651 DHC 6-2 Classic Point-of-Use Tankless Electric Water Heater
Mfr # 798202651
Zoro # G511591698
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # 798202651
- Zoro # G511591698
- Country of Origin China
- Category Electric Tankless Water Heaters
Description
Hydraulically controlled for exceptionally quiet operation this Stiebel Eltron 202651 DHC 6-2 Classic tankless electric water heater is designed for installation at the point of use in your hotel school gas station and more! This energy-efficient unit uses up to 6.0 kW of power and an exclusive copper-clad element to heat water instantaneously as it flows through the machine for complete elimination of standby heat loss. Activated by a minimum 0.48 GPM flow rate it features a flow switch that prevents dry-firing and premature failure as well as a high-limit pressure cutout with manual reset for optimum safety and peace of mind.This updated DHC Classic water heater provides the reliable heating of the original DHC series but packaged in a more sleek modern design. The attractive high-impact polycarbonate housing blends in great in any restroom and is sure to provide years of consistent service. This dual voltage unit can operate on either a 208V or 240V electrical connection.Overall Dimensions:Width: 7 15/16''Depth: 3 7/8''Height: 14 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (70LF103HC)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 16.50mm (4092 17 00)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In. (1186 1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239223)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3500 W, 1 Phase (Mini-E 4-2)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239222)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239219)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- Stiebel Eltron Electric Tankless Water Heaters