Shop All Electric Tankless Water Heaters
Stiebel Eltron
202650 DHC 5-2 Classic Point-of-Use Tankless Electric Water Heater
Mfr # 798202650
Zoro # G811591657
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # 798202650
- Zoro # G811591657
- Country of Origin China
- Category Electric Tankless Water Heaters
Description
Hydraulically controlled for exceptionally quiet operation this Stiebel Eltron 202650 DHC 5-2 Classic tankless electric water heater is designed for installation at the point of use in your hotel school gas station and more! This energy-efficient unit uses up to 4.8 kW of power and an exclusive copper-clad element to heat water instantaneously as it flows through the machine for complete elimination of standby heat loss. Activated by a minimum 0.43 GPM flow rate it features a flow switch that prevents dry-firing and premature failure as well as a high-limit pressure cutout with manual reset for optimum safety and peace of mind.This updated DHC Classic water heater provides the reliable heating of the original DHC series but packaged in a more sleek modern design. The attractive high-impact polycarbonate housing blends in great in any restroom and is sure to provide years of consistent service. This dual voltage unit can operate on either a 208V or 240V electrical connection.Overall Dimensions:Width: 7 15/16''Depth: 3 7/8''Height: 14 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spout, Faucet, Brass, Length 16 In (064X)
- COOL KITCHEN Complete Yard Hydrant Head Imported (CO2078544)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOCJKABNF)
- TOTO Toilet w/Right-Hand Lever, Elngtd, Cotton, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EFR#01)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 6)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239221)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239216)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239214)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239217)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 6-2 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- Stiebel Eltron Electric Tankless Water Heaters