No Product Image Available

Stiebel Eltron

202649 DHC Classic Copper Point-of-Use Tankless Electric Water Heater - 277V 4.5 kW


product price: $340.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hydraulically controlled for exceptionally quiet operation this Stiebel Eltron 202649 DHC Classic copper tankless electric water heater is designed for installation at the point of use in your hotel school or gas station! This energy-efficient unit uses up to 4.5 kW of power and an exclusive copper sheathed heating element housed in a copper cylinder to heat water instantaneously as it flows through the machine for complete elimination of standby heat loss. Activated by a minimum 0.43 GPM flow rate it features an exclusive design with a flow switch that prevents dry-firing and premature failure as well as a high-limit switch with manual reset for optimum safety and peace of mind.This updated DHC Classic water heater provides the reliable heating of the original DHC series but packaged in a more sleek modern design. The attractive high-impact polycarbonate housing blends in great in any restroom and is sure to provide years of consistent service. There's no T&P relief valve needed and this unit can be easily installed with its 1/2'' NPT connections and compact wall-mounted design. Plus its tankless design prevents bacteria growth. It requires a 277V electrical connection for operation.Overall Dimensions:Width: 7 15/16''Depth: 3 7/8''Height: 14 3/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.