Shop All Electric Tankless Water Heaters
Stiebel Eltron
200060 DHC Trend Tankless Electric Water Heater - 120V 3/3.5 kW 0.264 GPM
Mfr # 798200060
Zoro # G711520085
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stiebel Eltron
- MFR # 798200060
- Zoro # G711520085
- Country of Origin China
- Category Electric Tankless Water Heaters
Description
Provide an unlimited supply of hot water with this Stiebel Eltron 200060 DHC Trend tankless electric water heater! Designed for installation at the point of use this unit is great for a sink at the end of a long pipe run or for multiple low-flow sinks and comes with a jumper that allows you to choose between two wattages during installation to meet your specific needs. The jumper also allows the temperature to be adjusted during installation at 110 109 122 or 140 degrees Fahrenheit and it has a maximum permissible inlet temperature of 149 degrees Fahrenheit. This water heater is largely insusceptible to scale build-up and is suitable for both hard and soft water areas.Activated by a minimum 0.264 GPM flow rate it features an exclusive design with a flow sensor that prevents dry-firing and premature failure as well as a high-limit switch with manual reset for optimum safety and peace of mind. Its miniaturized turbine feeds the water flow rate information into the main circuit board. This water heater boasts a high impact polycarbonate plastic housing and an interactive backlit display. Its Direct Coil nichrome heating element is housed in glass-reinforced polyamide heating chamber which along with the tankless design heats water instantaneously as it flows through the machine for complete elimination of standby heat loss.There's no T&P relief valve needed and this unit can be easily installed with its 1/2'' NPT connections and compact wall-mounted design. Plus its tankless design prevents bacteria growth. It requires a 120V electrical connection for operation.Overall Dimensions:Width: 8''Depth: 4 5/16''Height: 14 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI (T53-04)
- SMITH-COOPER Globe Valve, 1/2", 316, Thrd 200 (4373002060)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239219)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239220)
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 1800 W, 1 Phase (Mini-E 2-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239223)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-40L/208 110F)
- Stiebel Eltron Electric Tankless Water Heaters