No Product Image Available

Stiebel Eltron

200058 DHC-E Trend Tankless Electric Water Heater - 208/240V 5.4/9.6 kW 0.264 GPM


product price: $511.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide an unlimited supply of hot water with this Stiebel Eltron 200058 DHC-E Trend tankless electric water heater! Designed for installation at the point of use this unit is great for a sink at the end of a long pipe run or for multiple low-flow sinks and comes with a jumper that allows you to choose between two wattages during installation to meet your specific needs. Plus it's largely insusceptible to scale build-up suitable for both hard and soft water areas and features an ergonomic knob that allows you to adjust the water temperature from 86 to 149 degrees Fahrenheit. Activated by a minimum 0.264 GPM flow rate it features an exclusive design with a flow sensor that prevents dry-firing and premature failure as well as a high-limit switch with manual reset for optimum safety and peace of mind.This water heater boasts a high impact polycarbonate plastic housing and an interactive backlit display. Its Direct Coil nichrome heating element is housed in glass-reinforced polyamide heating chamber which along with the tankless design heats water instantaneously as it flows through the machine for complete elimination of standby heat loss. There's no T&P relief valve needed and this unit can be easily installed with its 1/2'' NPT connections and compact wall-mounted design. Plus its tankless design prevents bacteria growth. It requires a 208/240V electrical connection for operation.Overall Dimensions:Width: 8''Depth: 4 5/16''Height: 14 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.