Shop All Electric Tankless Water Heaters
This Product is Discontinued
Stiebel Eltron
120VAC, Commercial Electric Tankless Water Heater, Undersink, 3000 W (Discontinued)
Mfr # DHC 3-1
Zoro # G6184281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 3000
- Amps - Water Heaters 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # DHC 3-1
- Zoro # G6184281
- UPC # 094922770301
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 10 AWG |
Width | 7-7/8" |
Depth | 4-1/8" |
Height | 14-3/16" |
Description
Electric Tankless Water Heater, Operating Voltage 120, Phase 1, Minimum Flow Activation 0.32 gpm, Overall Depth 4.13 in, Overall Height 14.19 in, Overall Width 7.88 in, Current 25 A, Features Copper Sheathed Heating Element Housed in a Copper Cylinger, Flow Switch Activated for Virtually Silent Operation, High Limit Switch with Manual Reset, Exclusive Design Prevents Dry Fire, German Engineered for Proven Reliability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.